SPARTEX HEX HD BOLTS A4-70 24X130 SW36 0931424 130
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH24X130PFA4-70
Rubix:268A4534
Manufacturer :0931424 130
EAN:4043377084644


Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 24X130 SW36 0931424 130
Hexagon head bolts A4-70 24X130 SW36 DIN 931
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M24 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 24 mm |
Show UNSPSC/ECL@SS
£ 49.59 excl. VAT
/ 10 pieces
£ 59.51 incl. VAT
- Usually arrives within 14 working days
Length
130 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M24