SPARTEX HEX HD SCR A4-80 24X190 SW36 093348024 190
Hexagon screws with total thread
See technical informationReferences
Spartex:TH24X190EFA4-80
Rubix:268A4569
Manufacturer :093348024 190
EAN:4043377276100


Technical specifications
| Length | 190 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX HEX HD SCR A4-80 24X190 SW36 093348024 190
Hexagon head screws A4-80 24X190 SW36 DIN 933
Technical specifications
Attributes
| Length | 190 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 24 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m24 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 43.46 excl. VAT
/ 5 pieces
£ 52.16 incl. VAT
- Usually arrives within 14 working days
Length
190 mm
Material/finishing
Quality Grade
Threading diameter
24 mm
Standard
Metrical diameter
m24