SPARTEX HEX HD BOLTS A2-70 33X160 SW50 0931233 160
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH33X160PFA2-70
Rubix:268A5000
Manufacturer :0931233 160
EAN:4043377082053


Technical specifications
| Length | 160 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 33X160 SW50 0931233 160
Hexagon head bolts A2-70 33X160 SW50 DIN 931
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 33 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m33 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 48.24 excl. VAT
/ 5 pieces
£ 57.89 incl. VAT
- Usually arrives within 14 working days
Length
160 mm
Material/finishing
Quality Grade
Threading diameter
33 mm
Standard
Metrical diameter
m33