SPARTEX HEX HD BOLTS A2-50 48X180 SW75 0931248 180
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH48X180PFA2-50
Rubix:268A5398
Manufacturer :0931248 180
EAN:4043377269720


Technical specifications
| Length | 180 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
Product details : SPARTEX HEX HD BOLTS A2-50 48X180 SW75 0931248 180
Hexagon head bolts A2-50 48X180 SW75 DIN 931
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M48 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 48 mm |
Show UNSPSC/ECL@SS
£ 374.16 excl. VAT
/ 5 pieces
£ 448.99 incl. VAT
- Usually arrives within 14 working days
Length
180 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M48