SPARTEX TH10X75EFA2-80-HEX HEAD SCREWS A2-80 10X75 SW17
Hexagon screws with total thread
See technical informationReferences
Spartex:TH10X75EFA2-80
Rubix:264A8112
Manufacturer :093328010 75
EAN:4043377343345


Technical specifications
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2 |
Product details : SPARTEX TH10X75EFA2-80-HEX HEAD SCREWS A2-80 10X75 SW17
Hexagon head screws A2-80 10X75 SW17 DIN 933
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M10 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 48.35 excl. VAT
/ 100 pieces
£ 58.02 incl. VAT
- In stock: Next day delivery
Length
75 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M10