SPARTEX HEX HD BOLTS A2-50 39X160 SW60 0931239 160
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH39X160PFA2-50
Rubix:268A5181
Manufacturer :0931239 160
EAN:4043377269317


Technical specifications
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
Product details : SPARTEX HEX HD BOLTS A2-50 39X160 SW60 0931239 160
Hexagon head bolts A2-50 39X160 SW60 DIN 931
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M39 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 39 mm |
Show UNSPSC/ECL@SS
£ 94.92 excl. VAT
/ 5 pieces
£ 113.90 incl. VAT
- Usually arrives within 14 working days
Length
160 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M39