SPARTEX HEX HD BOLTS A2-70 6X160 SW10 093126 160
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH6X160PFA2-70
Rubix:268A5612
Manufacturer :093126 160
EAN:4043377082565


Technical specifications
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 6X160 SW10 093126 160
Hexagon head bolts A2-70 6X160 SW10 DIN 931
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M6 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 102.68 excl. VAT
/ 100 pieces
£ 123.22 incl. VAT
- Usually arrives within 14 working days
Length
160 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M6