SPARTEX HEX HD BOLTS A2-70 8X240 SW17 093128 240
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH8X240PFA2-70
Rubix:268A5716
Manufacturer :093128 240
EAN:4043377082879


Technical specifications
| Length | 240 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 8X240 SW17 093128 240
Hexagon head bolts A2-70 8X240 SW17 DIN 931
Technical specifications
Attributes
| Length | 240 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 44.81 excl. VAT
/ 25 pieces
£ 53.77 incl. VAT
- Usually arrives within 14 working days
Length
240 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8