SPARTEX HEX HD SCR A2-70 12X160 SW19 0933212 160
Hexagon screws with total thread
See technical informationReferences
Spartex:TH12X160EFA2-70
Rubix:268A3860
Manufacturer :0933212 160
EAN:4043377088918


Technical specifications
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD SCR A2-70 12X160 SW19 0933212 160
Hexagon head screws A2-70 12X160 SW19 DIN 933
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 7.14 excl. VAT
/ 10 pieces
£ 8.57 incl. VAT
- Usually arrives within 14 working days
Length
160 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12