SPARTEX HEX HD BOLTS A4-70 8X260 SW17 093148 260
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH8X260PFA4-70
Rubix:268A5725
Manufacturer :093148 260
EAN:4043377273284


Technical specifications
| Length | 260 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 8X260 SW17 093148 260
Hexagon head bolts A4-70 8X260 SW17 DIN 931
Technical specifications
Attributes
| Length | 260 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 92.68 excl. VAT
/ 25 pieces
£ 111.21 incl. VAT
- Usually arrives within 14 working days
Length
260 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8