SPARTEX HEX HD SCR A4-70 10X190 SW17 0933410 190
Hexagon screws with total thread
See technical informationReferences
Spartex:TH10X190EFA4-70
Rubix:268A3770
Manufacturer :0933410 190
EAN:4043377093219


Technical specifications
| Length | 190 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX HEX HD SCR A4-70 10X190 SW17 0933410 190
Hexagon head screws A4-70 10X190 SW17 DIN 933
Technical specifications
Attributes
| Length | 190 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 10 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m10 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 29.17 excl. VAT
/ 25 pieces
£ 35.01 incl. VAT
- Usually arrives within 14 working days
Length
190 mm
Material/finishing
Quality Grade
Threading diameter
10 mm
Standard
Metrical diameter
m10