SPARTEX HEX HD SCR A2-70 12X170 SW19 0933212 170
Hexagon screws with total thread
See technical informationReferences
Spartex:TH12X170EFA2-70
Rubix:268A3865
Manufacturer :0933212 170
EAN:4043377088925


Technical specifications
| Length | 170 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX HEX HD SCR A2-70 12X170 SW19 0933212 170
Hexagon head screws A2-70 12X170 SW19 DIN 933
Technical specifications
Attributes
| Length | 170 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 12 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m12 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 9.39 excl. VAT
/ 10 pieces
£ 11.27 incl. VAT
- Usually arrives within 14 working days
Length
170 mm
Material/finishing
Quality Grade
Threading diameter
12 mm
Standard
Metrical diameter
m12