SPARTEX HEX HD BOLTS A4-70 12X70 SW19 0931412 70
Hexagon screws with partial thread
See technical informationReferences
Superseded Ref:TH12X70PFA4
Spartex:TH12X70PFA4-70
Rubix:264A8238
Manufacturer :0931412 70
EAN:4043377083524


Technical specifications
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 12X70 SW19 0931412 70
Hexagon head bolts A4-70 12X70 SW19 DIN 931
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 43.64 excl. VAT
/ 50 pieces
£ 52.37 incl. VAT
- In stock: Next day delivery
Length
70 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12