SPARTEX HEX HD BOLTS A2-70 22X150 SW32 0931222 150
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH22X150PFA2-70
Rubix:268A4428
Manufacturer :0931222 150
EAN:4043377081148


Technical specifications
| Length | 150 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 22X150 SW32 0931222 150
Hexagon head bolts A2-70 22X150 SW32 DIN 931
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M22 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 69.67 excl. VAT
/ 20 pieces
£ 83.61 incl. VAT
- Usually arrives within 14 working days
Length
150 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M22