SPARTEX TH12X30EFA2-70-HEX HEAD SCREWS A2-70 12X30 SW19
Hexagon screws with total thread
See technical informationReferences
Spartex:TH12X30EFA2-70
Rubix:264A8187
Manufacturer :0933212 30
EAN:4043377089007


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH12X30EFA2-70-HEX HEAD SCREWS A2-70 12X30 SW19
Hexagon head screws A2-70 12X30 SW19 DIN 933
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 27.35 excl. VAT
/ 100 pieces
£ 32.82 incl. VAT
- In stock: Next day delivery
Length
30 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12