SPARTEX TH12X65EFA4-70-HEX HEAD SCREWS A4-70 12X65 SW19
Hexagon screws with total thread
See technical informationReferences
Spartex:TH12X65EFA4-70
Rubix:264A8229
Manufacturer :0933412 65
EAN:4043377093608


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX TH12X65EFA4-70-HEX HEAD SCREWS A4-70 12X65 SW19
Hexagon head screws A4-70 12X65 SW19 DIN 933
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 36.71 excl. VAT
/ 50 pieces
£ 44.05 incl. VAT
- In stock: Next day delivery
Length
65 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12