SPARTEX TH14X50EFA4-70-HEX HEAD SCREWS A4-70 14X50 SW22
Hexagon screws with total thread
See technical informationReferences
Superseded Ref:TH14X50EFA4
Spartex:TH14X50EFA4-70
Rubix:264A8326
Manufacturer :0933414 50
EAN:4043377093776


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX TH14X50EFA4-70-HEX HEAD SCREWS A4-70 14X50 SW22
Hexagon head screws A4-70 14X50 SW22 DIN 933
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M14 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 53.09 excl. VAT
/ 50 pieces
£ 63.71 incl. VAT
- In stock: Next day delivery
Length
50 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M14