SPARTEX HEX HD SCR A4-80 6X10 SW10 09334806 10
Hexagon screws with total thread
See technical informationReferences
Spartex:TH6X10EFA4-80
Rubix:268A5582
Manufacturer :09334806 10
EAN:4043377097712


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD SCR A4-80 6X10 SW10 09334806 10
Hexagon head screws A4-80 6X10 SW10 DIN 933
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M6 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 21.50 excl. VAT
/ 500 pieces
£ 25.80 incl. VAT
- Usually arrives within 14 working days
Length
10 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M6