SPARTEX HEX HD SCR A2-70 33X190 SW50 0933233 190
Hexagon screws with total thread
See technical informationReferences
Spartex:TH33X190EFA2-70
Rubix:268A5013
Manufacturer :0933233 190
EAN:4043377270566


Technical specifications
| Length | 190 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD SCR A2-70 33X190 SW50 0933233 190
Hexagon head screws A2-70 33X190 SW50 DIN 933
Technical specifications
Attributes
| Length | 190 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M33 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 64.63 excl. VAT
/ 5 pieces
£ 77.56 incl. VAT
- Usually arrives within 14 working days
Length
190 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M33