SPARTEX HEX HD SCR A2-50 3X16 SW5.5 093323 16
Hexagon screws with total thread
See technical informationReferences
Spartex:TH3X16EFA2-50
Rubix:268A5227
Manufacturer :093323 16
EAN:4043377090751


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
Product details : SPARTEX HEX HD SCR A2-50 3X16 SW5.5 093323 16
Hexagon head screws A2-50 3X16 SW5,5 DIN 933
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M3 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 19.10 excl. VAT
/ 1,000 pieces
£ 22.92 incl. VAT
- Usually arrives within 14 working days
Length
16 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M3