SPARTEX HEX HD SCR A4-70 30X65 SW46 0933430 65
Hexagon screws with total thread
See technical informationReferences
Spartex:TH30X65EFA4-70
Rubix:268A4934
Manufacturer :0933430 65
EAN:4043377095428


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD SCR A4-70 30X65 SW46 0933430 65
Hexagon head screws A4-70 30X65 SW46 DIN 933
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M30 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 76.89 excl. VAT
/ 10 pieces
£ 92.27 incl. VAT
- Usually arrives within 14 working days
Length
65 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M30