SPARTEX TH6X45EFA4-70-HEX HEAD SCREWS A4-70 6X45 SW10
Hexagon screws with total thread
See technical informationReferences
Spartex:TH6X45EFA4-70
Rubix:264A8706
Manufacturer :093346 45
EAN:4043377096135


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX TH6X45EFA4-70-HEX HEAD SCREWS A4-70 6X45 SW10
Hexagon head screws A4-70 6X45 SW10 DIN 933
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M6 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 13.49 excl. VAT
/ 100 pieces
£ 16.19 incl. VAT
- In stock: Next day delivery
Length
45 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M6