SPARTEX HEX HD SCR A4-70 6X60 SW10 093346 60
Hexagon screws with total thread
See technical informationReferences
Superseded Ref:TH6X60EFA4
Spartex:TH6X60EFA4-70
Rubix:264A8724
Manufacturer :093346 60
EAN:4043377096166


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD SCR A4-70 6X60 SW10 093346 60
Hexagon head screws A4-70 6X60 SW10 DIN 933
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M6 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 16.91 excl. VAT
/ 100 pieces
£ 20.29 incl. VAT
- In stock: Next day delivery
Length
60 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M6