SPARTEX HEX HD BOLTS A4-70 12X540 SW19 0931412 540
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH12X540PFA4-70
Rubix:268A3950
Manufacturer :0931412 540
EAN:4043377271648


Technical specifications
| Length | 540 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 12X540 SW19 0931412 540
Hexagon head bolts A4-70 12X540 SW19 DIN 931
Technical specifications
Attributes
| Length | 540 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 12 mm |
| Standard | din 931 |
| Thread surface | partial |
| Metrical diameter | m12 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 145.89 excl. VAT
/ 10 pieces
£ 175.07 incl. VAT
- Usually arrives within 14 working days
Length
540 mm
Material/finishing
Quality Grade
Threading diameter
12 mm
Standard
Metrical diameter
m12