SPARTEX TH8X80EFA2-80-HEX HEAD SCREWS A2-80 8X80 SW17
Hexagon screws with total thread
See technical informationReferences
Spartex:TH8X80EFA2-80
Rubix:264A8877
Manufacturer :09332808 80
EAN:4043377343888


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2 |
Product details : SPARTEX TH8X80EFA2-80-HEX HEAD SCREWS A2-80 8X80 SW17
Hexagon head screws A2-80 8X80 SW17 DIN 933
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 16.77 excl. VAT
/ 50 pieces
£ 20.12 incl. VAT
- In stock: Next day delivery
Length
80 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8