hexagon socket head cap screw
Threading diameter | 12 mm |
---|---|
Length | 30 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 12 mm |
---|---|
Length | 30 mm |
Material/finishing | stainless steel a2 |
Standard | din 912 |
Thread surface | total |
Class | a2 |
Usually arrives within 14 working days