SPARTEX HEX SKT HD CAP SCR A4-80 10X130 476248010 130
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC10X130PFA4-80ISO
Rubix:268A1575
Manufacturer :476248010 130
EAN:4043377066190


Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 10X130 476248010 130
Hexagon socket head cap screws A4-80 10X130 SW8
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 10 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m10 |
| Quality Grade | a4-80 |
| Shape of head | cylindrical |
| Imprint size | sw8 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 45.35 excl. VAT
/ 50 pieces
£ 54.42 incl. VAT
- Usually arrives within 14 working days
Length
130 mm
Material/finishing
Threading diameter
10 mm
Thread surface
Metrical diameter
m10