Hexagon socket head cap screws
Length | 90 mm |
---|---|
Material/finishing | stainless steel a4 |
Standard | iso 4762 |
Length | 90 mm |
---|---|
Material/finishing | stainless steel a4 |
Standard | iso 4762 |
Threading diameter | 10 mm |
Thread surface | partial |
Class | 80 |
Shape of head | cylindrical |
Type of imprint | hollow hexagon |
Imprint size | sw8 |
Type of threading | metric |
Usually arrives within 14 working days