SPARTEX HEX SKT HD CAP SCR A2-50 4X75 SW3 476224 75
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC4X75PFA2-50ISO
Rubix:268A2302
Manufacturer :476224 75
EAN:4043377259240


Technical specifications
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-50 4X75 SW3 476224 75
Hexagon socket head cap screws A2-50 4X75 SW3
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M4 |
| Quality Grade | A2-50 |
| Shape of head | cylindrical |
| Threading diameter | 4 mm |
| Imprint size | sw3 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 22.02 excl. VAT
/ 100 pieces
£ 26.42 incl. VAT
- Usually arrives within 14 working days
Length
75 mm
Material/finishing
Thread surface
Metrical diameter
M4