SPARTEX HEX SKT HD CAP SCR A4-80 16X140 SW14 476248016 140
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC16X140PFA4-80ISO
Rubix:268A1780
Manufacturer :476248016 140
EAN:4043377261281


Technical specifications
| Length | 140 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 16X140 SW14 476248016 140
Hexagon socket head cap screws A4-80 16X140 SW14
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 16 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m16 |
| Quality Grade | a4-80 |
| Shape of head | cylindrical |
| Imprint size | sw14 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 61.32 excl. VAT
/ 25 pieces
£ 73.58 incl. VAT
- Usually arrives within 14 working days
Length
140 mm
Material/finishing
Threading diameter
16 mm
Thread surface
Metrical diameter
m16