SPARTEX HEX SKT HD CAP SCR A4-70 6X130 SW5 476246 130
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC6X130PFA4-70ISO
Rubix:268A2389
Manufacturer :476246 130
EAN:4043377065490


Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 6X130 SW5 476246 130
Hexagon socket head cap screws A4-70 6X130 SW5
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 6 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m6 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 40.71 excl. VAT
/ 100 pieces
£ 48.85 incl. VAT
- Usually arrives within 14 working days
Length
130 mm
Material/finishing
Threading diameter
6 mm
Thread surface
Metrical diameter
m6