SPARTEX HEX SKT HD CAP SCR A4-70 6X190 SW5 476246 190
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC6X190PFA4-70ISO
Rubix:268A2408
Manufacturer :476246 190
EAN:4043377260826


Technical specifications
| Length | 190 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 6X190 SW5 476246 190
Hexagon socket head cap screws A4-70 6X190 SW5
Technical specifications
Attributes
| Length | 190 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M6 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 6 mm |
| Imprint size | sw5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 105.33 excl. VAT
/ 100 pieces
£ 126.40 incl. VAT
- Usually arrives within 14 working days
Length
190 mm
Material/finishing
Thread surface
Metrical diameter
M6