Slotted socket head cap screws
Threading diameter | 1.6 mm |
---|---|
Length | 8 mm |
Material/finishing | Stainless steel A1 |
Threading diameter | 1.6 mm |
---|---|
Length | 8 mm |
Material/finishing | Stainless steel A1 |
Standard | DIN 551 |
Thread surface | Total |
Shape of head | Without head |
Type of imprint | Split |
Class | 12 |
Type of threading | Metric |
Type | Tapered end |
Usually arrives within 14 working days