SPARTEX HEX SKT SET SCR W/CONE POINT A4 5X30 SW2.5 402745 30
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT5X30EFA4
Rubix:268A8829
Manufacturer :402745 30
EAN:4043377072276


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A4 5X30 SW2.5 402745 30
Hexagon socket set screws with cone point A4 5X30 sw2,5
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 9.70 excl. VAT
/ 200 pieces
£ 11.64 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
30 mm