SPARTEX HEX SKT SET SCR W/DOG POINT A2 4X40 SW2 402824 40
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT4X40EFA2
Rubix:268A9148
Manufacturer :402824 40
EAN:4043377355652


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 4X40 SW2 402824 40
Hexagon socket set screws with dog point A2 4X40 sw2
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 915 / ISO 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 17.98 excl. VAT
/ 200 pieces
£ 21.58 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
40 mm