SPARTEX HEX SKT SET SCR W/CONE POINT A4 6X8 SW3 402746 8
Hexagon socket set screw with point
See technical informationReferences
Superseded Ref:STHC6X8BTPNTOA4
Spartex:VSTHCPT6X8EFA4
Rubix:268A8877
Manufacturer :402746 8
EAN:4043377072467


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A4 6X8 SW3 402746 8
Hexagon socket set screws with cone point A4 6X8 sw3
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 3.94 excl. VAT
/ 200 pieces
£ 4.73 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
8 mm