SPARTEX HEX SKT SET SCR W/CONE POINT A4 2X3 SW1.3 402742 3
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT2X3EFA4
Rubix:268A8781
Manufacturer :402742 3
EAN:4043377354969


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A4 2X3 SW1.3 402742 3
Hexagon socket set screws with cone point A4 2X3 sw1,3
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 914 / iso 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 30.60 excl. VAT
/ 500 pieces
£ 36.72 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2 mm
Length
3 mm