SPARTEX HEX SKT SET SCR W/DOG POINT A2 8X20 SW4 402928 20
Grub screws with hexagon socket and cup point
See technical informationReferences
Superseded Ref:STHC8X20BTCUVA2
Spartex:VSTHCC8X20EFA2ISO
Rubix:265A4659
Manufacturer :402928 20
EAN:4043377076151


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 8X20 SW4 402928 20
Hexagon socket set screws with dog point A2 8X20 sw4
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 7.44 excl. VAT
/ 200 pieces
£ 8.93 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
20 mm