SPARTEX HEX SKT SET SCR W/DOG POINT A2 8X60 SW4 402828 60
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT8X60EFA2
Rubix:268A9266
Manufacturer :402828 60
EAN:4043377073815


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 8X60 SW4 402828 60
Hexagon socket set screws with dog point A2 8X60 sw4
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 915 / iso 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 35.72 excl. VAT
/ 200 pieces
£ 42.86 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
60 mm