SPARTEX SLOTTED SET SCR W/FLAT POINT A1 4X5 055124 5
Slotted socket head cap screws
See technical informationReferences
Spartex:VSTFP4X5EFA1
Rubix:268A7726
Manufacturer :055124 5
EAN:4043377041449


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | stainless steel a1 |
Product details : SPARTEX SLOTTED SET SCR W/FLAT POINT A1 4X5 055124 5
Slotted set screws with flat point A1 4X5 DIN 551
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | stainless steel a1 |
| Standard | din 551 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | a1 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 12.22 excl. VAT
/ 200 pieces
£ 14.66 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
5 mm