SPARTEX HEX SKT SET SCR W/DOG POINT A2 8X80 SW4 402828 80
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT8X80EFA2
Rubix:268A9272
Manufacturer :402828 80
EAN:4043377334756


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 8X80 SW4 402828 80
Hexagon socket set screws with dog point A2 8X80 sw4
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 915 / ISO 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 97.10 excl. VAT
/ 200 pieces
£ 116.52 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
80 mm