SPARTEX SLOTTED SET SCR W/CONE POINT A4 6X10055346 10
Slotted grub screws with point
See technical informationReferences
Spartex:VSTFPT6X10EFA4
Rubix:265A4526
Manufacturer :055346 10
EAN:4043377043979


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX SLOTTED SET SCR W/CONE POINT A4 6X10055346 10
Slotted set screws with cone point A4 6X10 DIN 553
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 553 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 26.68 excl. VAT
/ 200 pieces
£ 32.02 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
10 mm