SPARTEX 865575 SET OF A2 STAINLESS STEEL COMPLETELY THREADED FHC SCREW
Set of fully threaded TSEI A2 stainless steel screws
See technical informationSee documentsReferences
Spartex:865575
Rubix:256A2977
EAN:3660338198540

Documents
Product details : SPARTEX 865575 SET OF A2 STAINLESS STEEL COMPLETELY THREADED FHC SCREW
Standard set: DIN 7991
- 1240 hex screws in A2 stainless steel for hollow reamer, M 4 x 10, 4 x 16, 4 x 20, 5 x 10, 5 x 12.5 x 16, 5 x 20, 6 x 12, 6 x 16, 6 x 20, 6 x 25, 6 x 30, 8 x 20, 8 x 25, 8 x 30
- 1240 hex screws in A2 stainless steel for hollow reamer, M 4 x 10, 4 x 16, 4 x 20, 5 x 10, 5 x 12.5 x 16, 5 x 20, 6 x 12, 6 x 16, 6 x 20, 6 x 25, 6 x 30, 8 x 20, 8 x 25, 8 x 30
Technical specifications
Attributes
| Type | a2 stainless steel |
|---|---|
| Number of elements | 1240 |
Show UNSPSC/ECL@SS
£ 101.35 excl. VAT
/ Each
£ 121.62 incl. VAT
- In stock: Next day delivery
