SPARTEX 855181 HEXAGONAL HEAD SCREWS SET TYPE GALVANIZED STEEL


Threaded screw set fully threaded, zinc-plated steel

References
spartex:855181
rubix:241A7653
ean:3660338106453
Hexagonal head screws set Type Galvanized steel
brand logo
Technical specifications
TypeGalvanized steel
See all Specifications

Product details : SPARTEX 855181 HEXAGONAL HEAD SCREWS SET TYPE GALVANIZED STEEL


Contents: .
Standard : DIN 933 .
- 400 hexagonal head screws, total thread, class 8.8, white zinc-plated, M 5x20*, 6x20*, 6x30*, 8x20*, 8x30*, 8x40*, 10x30, 10x40, 12x30, 12x40, 16x50* .
* Also ISO 4017 Standard: DIN 933

Technical specifications


Attributes
TypeGalvanized steel
Number of elements400
Show UNSPSC/ECL@SS
£ 66.88 excl. VAT
/ Each
£ 80.26 incl. VAT
  • In stock: Next day delivery