SPARTEX HEX HD TAPPING SCR A2 63X80 SW107976263 80
Hexagonal sheet metal screws
See technical informationReferences
Spartex:VTTH6,3X80EFA2
Rubix:265A5054
Manufacturer :7976263 80
EAN:4043377158093


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX HD TAPPING SCR A2 63X80 SW107976263 80
Hexagon head tapping screws A2 6,3X80 SW10 DIN 7976
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | hexagonal (hex) |
| Standard | DIN 7976 |
| Shape of head | th slotted |
| Imprint size | sw10 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 28.04 excl. VAT
/ 200 pieces
£ 33.65 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
80 mm