SPARTEX TAPPING SCR W/HD ACCORDING TO DIN 912 A2-50 4.8X70 SW4
Tapping screws with heads to DIN 912
See technical informationReferences
Spartex:VTCHC4,8X70EFA2-50
Rubix:269A0062
Manufacturer :9051248 70
EAN:4043377206176


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX TAPPING SCR W/HD ACCORDING TO DIN 912 A2-50 4.8X70 SW4
Tapping screws with head according to DIN 912 A2-50 4,8X70 SW4
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | hexagonal socket |
| Standard | NON-STANDARD |
| Shape of head | cylindrical |
| Imprint size | sw4 |
| Type of threading | sheet metal |
| Quality Grade | A2-50 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.52 excl. VAT
/ 200 pieces
£ 29.42 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
70 mm