High-capacity 20T outside puller
Number of clamps/claws | 3 |
---|---|
Inner capacity | 100 mm |
Exterior capacity | 360 mm |
Logistic Weight | 27600 g |
---|---|
Packaged dimensions (D x W x H) | 760x310x310 mm |
Package weight | 27600 g |
Number of clamps/claws | 3 |
Inner capacity | 100 mm |
Exterior capacity | 360 mm |
Depth | 265 mm |
Extraction force | 20 t |
Length | 250 mm |
Type | Extractors 3 claws large capacity |
Usually arrives within 14 working days