References
Facom:U.32T15GA40
Rubix:1239562
EAN:3148516391117


Technical specifications
| Number of clamps/claws | 1 |
|---|---|
| Inner capacity | 270 mm |
| Exterior capacity | 315 mm |
Product details : FACOM CLAW U.32T15GA40
Replacement pull arm for U.32T15
Product features:
For your safety, we recommend replacing all pull arms at the same time in case of problems
The pull arms are delivered individually, without pull arm holders
The pull arm holders are delivered individually
Product features:
For your safety, we recommend replacing all pull arms at the same time in case of problems
The pull arms are delivered individually, without pull arm holders
The pull arm holders are delivered individually
Strengths
•For your safety, we recommend that all the legs are replaced in the event of a problem
Leg supplied per unit, without leg holder
Leg holder supplied per unit
Leg supplied per unit, without leg holder
Leg holder supplied per unit
Technical specifications
Attributes
| Logistic Weight | 1593 g |
|---|---|
| Packaged dimensions (D x W x H) | 400x45x35 mm |
| Package weight | 1593 g |
| Number of clamps/claws | 1 |
| Inner capacity | 270 mm |
| Exterior capacity | 315 mm |
| Depth | 370 mm |
| Extraction force | 5 t |
| Type | spare leg |
Show UNSPSC/ECL@SS
£ 103.90 excl. VAT
/ Each
£ 124.68 incl. VAT
- Delivery usually within ( 14 ) days