References
Unbranded:M1004
Rubix:222184
Product details : ROEBUCK SE/004 SCREW EXTRACTOR NO. 4
Flute geometry
Left hand spiral flutes
Surface treatment
Bright
For stud sizes
3 - 45mm
1/8 - 1-3/4 in
Application
For extracting broken screws or studs by inserting the Extractor into a pre-drilled hole in the screw and turning anti-clockwise.
Drill size 'A' use on low or medium tensile screws.
Drill size 'B' use on high tensile screws.
Left hand spiral flutes
Surface treatment
Bright
For stud sizes
3 - 45mm
1/8 - 1-3/4 in
Application
For extracting broken screws or studs by inserting the Extractor into a pre-drilled hole in the screw and turning anti-clockwise.
Drill size 'A' use on low or medium tensile screws.
Drill size 'B' use on high tensile screws.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 6.58 excl. VAT
/ Each
£ 7.90 incl. VAT
- In stock: Next day delivery

