References
Gedore:1.30/2
Rubix:122A8817
Manufacturer :8012910
EAN:4036976105278


Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 12 mm |
| Exterior capacity | 15 mm |
Documents
Product details : GEDORE INTERNAL EXTRACTOR 1.30/2
For extremely tightly fitting ball bearings, rings, bushes and Simmerringe®, Operating principle: Insert the internal puller into the bearing and screw in the spindle. The sharp edges of the cups press behind the part to be pulled out. Only then fit the counter-support. Align the feet parallel to the spindle; this creates a rigid unit. The design may differ from the picture. Can be used either with a slide hammer or a counter-support.
Internal extractor 12-15 mm For extremely-tightly-packed ball bearings, bearing races, bushings, and shaft seals Simmering® Operation: The internal extractor is inserted into the bearing and the spindle screwed in. The sharp turned-out shoulders of the pulling shell jaws will press outwards behind the part to be extracted. The counter-support brace is then added. Both feet must be aligned parallel to the spindle to ensure rigidity. The design can vary from the image Can be used with either sliding hammer or counter-support brace * min. and max. dimension in idle and spread state
Strengths
•For extremely-tightly-packed ball bearings, bearing races, bushings, and shaft seals Simmering®
Operation:
The internal extractor is inserted into the bearing and the spindle screwed in. The sharp turned-out shoulders of the pulling shell jaws will press outwards behind the part to be extracted. The counter-support brace is then added. Both feet must be aligned parallel to the spindle to ensure rigidity
The design can vary from the image
Can be used with either sliding hammer or counter-support brace
Operation:
The internal extractor is inserted into the bearing and the spindle screwed in. The sharp turned-out shoulders of the pulling shell jaws will press outwards behind the part to be extracted. The counter-support brace is then added. Both feet must be aligned parallel to the spindle to ensure rigidity
The design can vary from the image
Can be used with either sliding hammer or counter-support brace
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Number of clamps/claws | 2 |
| Inner capacity | 12 mm |
| Exterior capacity | 15 mm |
| Depth | 109 mm |
| Type | internal extractor |
Show UNSPSC/ECL@SS
£ 50.38 excl. VAT
/ Each
£ 60.46 incl. VAT
- Delivery usually within ( 8 ) days